Shop All Overboots and Overshoes
Hexarmor
Hands Free Boot Cover, Blue, Size A, PR
Mfr # 32001-A
Zoro # G0096960
product price: $40.89
/pr
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Upper Material Thermoplastic Rubber
- Gender Unisex
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 32001-A
- Zoro # G0096960
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | A |
Fits Shoe Size | 10 to 10-1/2 |
Height | 3-1/2" |
Boot Height | 3 1/2 in |
Fits Footwear Size | 10 to 10-1/2 |
Description
Hands Free Boot Cover, Foot, Footwear Sole Pattern Ribbed, Toe Type Plain, Blue, Fits Shoe Size 10 to 10-1/2, Style Number 32001, Boot Height 3 1/2 in, Unisex, Metatarsal Guard No, Size A, Waterproof Yes, Upper Material Thermoplastic Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- WOOSTER PRODUCTS Stair Nosing, Silver, 36in W, Cast Aluminum (AG101.3-3)
- HOUSE 16003 1000 ft. Red Danger Tape (HO564505)
- TILLMAN Stick Welding Gloves, Pigskin Palm, L, PR (495L)
- HEXARMOR Hands Free Boot Cover, Blue, Size I, PR (32001-I)
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- HEXARMOR Hands Free Boot Cover, Blue, Size D, PR (32001-D)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- HEXARMOR Hands Free Boot Cover, Blue, Size C, PR (32001-C)
- TINGLEY 4"H Rubber Overshoes (1300 XLG)
- Hexarmor Foot Protection