Shop All Accessories
Hexarmor
Goggle Microfiber Pouch
Mfr # 14-10011
Zoro # G9267023
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Microfiber
- Height 8 1/2 in
- Length 4 3/4 in
- Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 14-10011
- Zoro # G9267023
- Country of Origin China
- Category Accessories
Dimensions
Height | 8 1/2 in |
Length | 4 3/4 in |
Width | 1/8 in |
Details
Item | Goggle Microfiber Pouch |
Color | Gray |
Material | Microfiber |
Style | Soft Bag |
Compatible with Product Type | Goggles |
Closure | Drawstring |
Description
Goggle Microfiber Pouch, Closure Drawstring, Color Gray, Compatible with Product Type Goggles, Height 8 1/2 in, Length 4 3/4 in, Material Microfiber, Style Soft Bag, Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 12 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121126)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- HEXARMOR Cleaning Fluid (14-10006)
- HEXARMOR Goggle Cover (14-10016)
- HEXARMOR Cleaning Tissues (14-10009)
- HEXARMOR Foam Gasket, 6" L x 2" H x 3" W, Black (14-10019)
- HEXARMOR Cleaning Wipes (14-10008)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- MAXSA INNOVATIONS Reflective Safety Band with 4 LED Lights (20024)
- Hexarmor Accessories