Shop All Cut-Resistant Gloves
Hexarmor
Gloves, L, L, Black, EA
Mfr # 3041-L (9)
Zoro # G6603937
product price: $240.99
/pr
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size L
- Color Black
- Glove Coating Coverage Palm
- Palm Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3041-L (9)
- Zoro # G6603937
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Triple Layer, Hand Protection Style Glove, Backing Style SuperFabric, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material SuperFabric(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards EN388, ANSI/ISEA Cut Level A9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0235-ED_14x10 (LCU3-0235-ED_14x10)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1298)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- FLORSHEIM Oxford Shoe, EEE, 11 1/2, Brown, PR (FS2650)
- HEXARMOR Hex Armor Hercules Nsr Glove, M, Black, EA (3041-M (8))
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4023-S (7))
- HEXARMOR Knit Gloves, General Purpose, M, PR (3071-M (8))
- HEXARMOR Safety Gloves, Blue, L, PR (3033-L (9))
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3060-S (7))
- HEXARMOR Safety Gloves, M, PR (2074-M (8))
- Hexarmor Cut-Resistant Gloves