Shop All Accessories
Hexarmor
Foam Gasket, 6" L x 2" H x 3" W, Black
Mfr # 14-10019
Zoro # G5780173
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam
- Dimensions 6 in L x 2 in H x 3 in W
- X-Ray Detectable No
- For Use With Safety Eyewear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 14-10019
- Zoro # G5780173
- UPC # 810001791599
- Country of Origin China
- Category Accessories
Dimensions
Dimensions | 6 in L x 2 in H x 3 in W |
Width | 3 in |
Height | 2 in |
Details
Item | Foam Gasket |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | Safety Eyewear |
Features | Easily and Securely Snaps Inside of The Frame, Helps Keep Dust and Debris Out of Your Eyes |
Compatible with Product Type | Eyewear |
Attachment Type | Snap-On |
Compatible with Series | VS |
Compatible with Brand | HexArmor |
Standards | ANSI Z87.1.2015, CE EN166, CSA Z94.3* |
Compatible with Manufacturer Model Number | VS300, VS300S, VS300G, VS300SG |
Compatible with Manufacturer Part Number | VS300, VS300S, VS300G, VS300SG |
Compatible Manufacturer Part Number | VS300, VS300S, VS300G, VS300SG |
Compatible with Manufacturer Model Number [NEW] | VS300, VS300S, VS300G, VS300SG |
Compatible Manufacturer Model Number | VS300, VS300S, VS300G, VS300SG |
For Use with Mfr. Model Number | VS300, VS300S, VS300G, VS300SG |
For Use With Mfr. Model Number | VS300, VS300S, VS300G, VS300SG |
Description
Foam Gasket, Attachment Type Snap-On, Color Black, Compatible with Product Type Eyewear, Compatible with Brand HexArmor, Compatible with Manufacturer Model Number VS300, VS300S, VS300G, VS300SG, Compatible with Series VS, Features Easily and Securely Snaps Inside of The Frame, Helps Keep Dust and Debris Out of Your Eyes, For Use With Safety Eyewear, Height 2 in, Material Foam, Standards ANSI Z87.1.2015, CE EN166, CSA Z94.3*, Width 3 in, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- HONEYWELL NORTH Seamless Dry Box Glove, 32 In. H, Black, PR (8N3032/9Q)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 10-1/2W, PR (89628)
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- HEXARMOR Goggle Cover (14-10016)
- HEXARMOR Cleaning Wipes (14-10008)
- HEXARMOR Cleaning Tissues (14-10009)
- HEXARMOR Eyewear Lanyard (14-10017)
- HEXARMOR Cleaning Fluid (14-10006)
- EN ROUTE TRAVELWARE En Route Travelware 61 Arm Wallet Black (61)
- Hexarmor Workwear and Protective Clothing