Shop All Faceshields and Visors
Hexarmor
Face Shield Replacement Window
Mfr # 17-27004
Zoro # G211471368
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Stainless Steel
- For Use With Click-And-Go(R) Magnetic Face Shield Kit, Mechanical Magnetic Face Shield, Ultrex(R)
- Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, Z87+
- Features Fits Close to the Face, High Light Transmission, Integrates Directly into Your Safety Helmet with the Click-And-Go(R) Magnetic Accessory System by Hexarmor(R), Nests Evenly when Pushed upon Top of the Helmet, No Assembly Required - Ready for Immediate Use
- Compatible with Series XA, XP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 17-27004
- Zoro # G211471368
- UPC # 810070608729
- Country of Origin Portugal
- Category Faceshields and Visors
Details
Item | Face Shield Replacement Window |
Visor Material | Stainless Steel |
For Use With | Click-And-Go(R) Magnetic Face Shield Kit, Mechanical Magnetic Face Shield, Ultrex(R) |
Standards | ANSI Z87.1-2015, CE EN166, CSA Z94.3, Z87+ |
Features | Fits Close to the Face, High Light Transmission, Integrates Directly into Your Safety Helmet with the Click-And-Go(R) Magnetic Accessory System by Hexarmor(R), Nests Evenly when Pushed upon Top of the Helmet, No Assembly Required - Ready for Immediate Use |
Compatible with Series | XA, XP |
Compatible with Manufacturer Model Number | XA250 |
Compatible with Brand | Ceros |
Includes Scratch-Resistant Visor Coating | Yes |
Includes Anti-Fog Visor Coating | Yes |
For Use With Mfr. Model Number | XA250 |
Description
Face Shield Replacement Window, Compatible with Brand Ceros, Compatible with Manufacturer Model Number XA250, Compatible with Series XA, XP, Features Fits Close to the Face, High Light Transmission, Integrates Directly into Your Safety Helmet with the Click-And-Go(R) Magnetic Accessory System by Hexarmor(R), Nests Evenly when Pushed upon Top of the Helmet, No Assembly Required - Ready for Immediate Use
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- DAP Barrier Foam White Polyurethane Foam Multipurpose Barrier Foam 12 oz (7565012530)
- BULLARD Replacement Chin Straps, Type Ii Helmet (A110)
- GATOR GRIP Black Gator Grip, 18"x60 ft. (SG3118B)
- HEXARMOR XA Magnetic Face Shield (17-32001)
- HEXARMOR Face Shield, Wheel Ratchet, Clear (17-34001)
- HEXARMOR Face Shield with Chin Guard (17-13002)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- OBERON Chemical Out Antifog In, Ratchet (128AFR)
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT No-Brim Safety Helmet Mount (10 pk) (48-73-1445)
- SAFE HANDLER Clear Reusable Facial Protection Face Shield (BLSH-ES-SFS)
- Hexarmor Eye Protection