Shop All Faceshields and Visors
Hexarmor
Face Shield
Mfr # 17-13003
Zoro # G211471375
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Black
- Visor Material Stainless Steel
- Visor Thickness 0.8 in
- Dielectric Protection No
- Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, Z87+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 17-13003
- Zoro # G211471375
- UPC # 810070608712
- Country of Origin Portugal
- Category Faceshields and Visors
Dimensions
Visor Width | 8 1/4 in |
Visor Height | 7 1/4 in |
Description
Face Shield, ANSI Dust/Splash Rating D3, Compatible with Brand HexArmor, Compatible with Grainger Part Number 820V05, 820V06, 820V07, 820V08, 820V09, 820V10, 820V11, Compatible with Manufacturer Model Number XA250, XP250, Compatible with Series Ceros� XA, Ceros� XP, Dielectric Protection No, Face Shield Type Hard Hat Face Shield
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical/Impact Resistant Gloves, M, PR (N2659HVLM)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, S, PR (263346)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- GLOBAL INDUSTRIAL Sport Half Frame Safety Glasses, Anti-Fog, Clear Lens, Red Frame (708402CLA)
- HEXARMOR Face Shield, Wheel Ratchet, Clear (17-34001)
- HEXARMOR XA Magnetic Face Shield (17-32001)
- HEXARMOR Face Shield with Chin Guard (17-13002)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- MSA SAFETY Faceshield Visor, Clear, 0.098" Thickness (10194818)
- MSA SAFETY MSA 454-10102184 Advantage 420 Assly-Facepiece Head Assy-Large (454-10102184)
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- Hexarmor Faceshields and Visors