Shop All Accessories
Hexarmor
Eyewear Microfiber Pouch
Mfr # 14-10010
Zoro # G9264619
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Microfiber
- Length 4 1/4 in
- Width 1/8 in
- Height 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 14-10010
- Zoro # G9264619
- Country of Origin China
- Category Accessories
Dimensions
Length | 4 1/4 in |
Width | 1/8 in |
Height | 7 7/8 in |
Details
Item | Eyewear Microfiber Pouch |
Color | Gray |
Material | Microfiber |
Closure | Drawstring |
Style | Soft Bag |
Compatible with Product Type | Glasses |
Description
Eyewear Microfiber Pouch, Closure Drawstring, Color Gray, Compatible with Product Type Glasses, Height 7 7/8 in, Length 4 1/4 in, Material Microfiber, Style Soft Bag, Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- LYLE Do Not Block Door, Reflectve, Decal, 10"x7" (LCU5-0099-ND_10X7)
- HEXARMOR Eyewear Lanyard (14-10017)
- HEXARMOR Foam Gasket, 6" L x 2" H x 3" W, Black (14-10019)
- HEXARMOR Goggle Cover (14-10016)
- HEXARMOR Cleaning Fluid (14-10006)
- HEXARMOR Cleaning Wipes (14-10008)
- HEXARMOR Cleaning Tissues (14-10009)
- FRIO Insulin Cooling Pump Wallet- Blue- 4.75 in. x 3.25 in. (1130PumpBl)
- Hexarmor Workwear