Shop All Ear Plug Dispensers & Refills
Hexarmor
Ear Plug Dispenser
Mfr # 20-10002
Zoro # G401777850
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Earplugs
- Dispenser Lid Style Hinged Lid
- Capacity - Pairs of Earplugs 600 Pairs
- Mounting Hole Center to Center 5 in
- Compatible Dispensing System AccuFit, SafeComm, SimpleFit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 20-10002
- Zoro # G401777850
- UPC # 810001799380
- Country of Origin Sweden
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 3 7/10 in |
Overall Height | 7 3/5 in |
Overall Depth | 4 2/5 in |
Details
For Use With | Earplugs |
Item | Ear Plug Dispenser |
Dispenser Lid Style | Hinged Lid |
Capacity - Pairs of Earplugs | 600 Pairs |
Mounting Hole Center to Center | 5 in |
Compatible Dispensing System | AccuFit, SafeComm, SimpleFit |
Number of Mounting Holes | 0 |
Includes | Collecting Tray |
Dispenser Mounting Style | Table Top, Wall |
Compatible with Manufacturer Model Number | 18-10003, 18-11003, 18-12003, 18-13003, 18-14003 |
Compatible Manufacturer Model Number | 18-10003, 18-11003, 18-12003, 18-13003, 18-14003 |
For Use with Mfr. Model Number | 18-10003, 18-11003, 18-12003, 18-13003, 18-14003 |
For Use With Mfr. Model Number | 18-10003, 18-11003, 18-12003, 18-13003, 18-14003 |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 600 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Overall Depth 4 2/5 in, Overall Height 7 3/5 in, Overall Width 3 7/10 in, Compatible Dispensing System AccuFit, SafeComm, SimpleFit, Compatible with Grainger Part Number 61TM32, 61TM36, 61TM40, 61TM44, Compatible with Manufacturer Model Number 18-10003, 18-11003, 18-12003, 18-13003, 18-14003, For Use With Earplugs, Includes Collecting Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - Large (48-22-8772)
- BRADY Label, 1 1/2 in W, Clear; White (M6-109-427)
- ZORO SELECT Repair Required Tag, Blck/Red, Paper, PK25 (30ZC74)
- CONDOR XL-3XL Safety Vest, Lime (4CWE2)
- HEXARMOR Ear Plug Dispenser (20-10001)
- HEXARMOR Disposable Earplug, Refill Box, PK300 (18-13003)
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange (HL400-MXM-REFILL)
- RADIANS Disposable Bullet Shape, Green (FP90-B250)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs (23Z422)
- BRADY Hearing Protection Dispenser (EPDISP)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 250 Pairs, Green (6646)
- Hexarmor Hearing Protection