Shop All Ear Plug Dispensers & Refills
Hexarmor
Ear Plug Dispenser
Mfr # 20-10001
Zoro # G201777869
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity - Pairs of Earplugs 600 Pairs
- For Use With Earplugs
- Number of Mounting Holes 4
- Compatible Dispensing System AccuFit, SafeComm, SimpleFit
- Mounting Hole Center to Center 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 20-10001
- Zoro # G201777869
- UPC # 810001799366
- Country of Origin Sweden
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Depth | 4 2/5 in |
Overall Width | 3 7/10 in |
Overall Height | 7 3/5 in |
Details
Capacity - Pairs of Earplugs | 600 Pairs |
For Use With | Earplugs |
Number of Mounting Holes | 4 |
Compatible Dispensing System | AccuFit, SafeComm, SimpleFit |
Mounting Hole Center to Center | 5 in |
Includes | Collecting Tray |
Item | Ear Plug Dispenser |
Dispenser Lid Style | Hinged Lid |
Compatible with Manufacturer Model Number | 18-10003, 18-11003, 18-12003, 18-13003, 18-14003 |
Dispenser Mounting Style | Table Top, Wall |
Compatible Manufacturer Model Number | 18-10003, 18-11003, 18-12003, 18-13003, 18-14003 |
For Use with Mfr. Model Number | 18-10003, 18-11003, 18-12003, 18-13003, 18-14003 |
For Use With Mfr. Model Number | 18-10003, 18-11003, 18-12003, 18-13003, 18-14003 |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 600 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Overall Depth 4 2/5 in, Overall Height 7 3/5 in, Overall Width 3 7/10 in, Compatible Dispensing System AccuFit, SafeComm, SimpleFit, Compatible with Grainger Part Number 61TM32, 61TM36, 61TM40, 61TM44, Compatible with Manufacturer Model Number 18-10003, 18-11003, 18-12003, 18-13003, 18-14003, For Use With Earplugs, Includes Collecting Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Work Shoes, 7-1/2, C, Black, Steel, Womens, P (642925-7.5 C)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, Black (SAS-66584)
- ZORO SELECT Lockout Padlock, KD, Purple, 2"H, PK6 (48JR99)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- HEXARMOR Ear Plug Dispenser (20-10002)
- HEXARMOR Disposable Earplug, Refill Box, PK300 (18-13003)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 30 dB, 250 Pairs, Orange (6846)
- EAR Ear 247-391-1010 E-A-RsoFront Yellow Neon Blasts One Touch Dispenser Refill 391-1010; Regular Size 2000 Pr-Case (247-391-1010)
- MOLDEX Moldex 6844 Pura-Fit® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6844)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- HONEYWELL HOWARD LEIGHT Reusable Cylinder Shape, Orange (HL400-FF-REFILL)
- Hexarmor Hearing Protection