Shop All Cut-Resistant Sleeves
Hexarmor
Cut Resistant Sleeves, Knitted Cuff, XL, PR
Mfr # 2042-XL (10)
Zoro # G7614234
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Color Blue
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level Not Available
- Standards ANSI/ISEA, EN388, EN407
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 2042-XL (10)
- Zoro # G7614234
- UPC # 810001794255
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Sleeve Size | XL |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material HPPE, Color Blue, Size XL, Series Helix 2042, Standards ANSI/ISEA, EN388, EN407, Stitching Material HPPE Blend, ANSI/ISEA Heat Level 1, EN 388 Rating 2X41F, ANSI/ISEA Cut Load 4907 g, ANSI/ISEA Abrasion Cycles 6,700, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 47 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Blue, Form Fitting Trek Dry(R) (MFF-03-008)
- ACID EATER Acid Eater Battery Acid Spill Kit, 2 Gallon Volume Absorbed per Kit, Granular Form (1006-001)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (34L264)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, L, PR (2042-L (9))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XXL (AG10009S-XXL (11))
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green (2044-M (8))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XL (AS019S-XL (10))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Large (11-251)
- Hexarmor Abrasion & Cut Resistant Clothing