Shop All Cut-Resistant Sleeves
Hexarmor
Cut-Resistant Sleeves, Knit Cuff, ANSI/ISEA Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, S
Mfr # AG9X-S (7)
Zoro # G1871717
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- ANSI/ISEA Cut Level A7
- Color Gray
- Sleeve Material SuperFabric(R)
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # AG9X-S (7)
- Zoro # G1871717
- UPC # 810001791544
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 9 in |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A7 |
Color | Gray |
Sleeve Material | SuperFabric(R) |
ANSI/ISEA Abrasion Level | 6 |
Standards | ANSI/ISEA, EN388 |
Brand and Series | HexArmor AG9X |
ANSI/ISEA Cut Load | 4425 g |
Sleeve Style | Sleeve with Thumbhole |
Sleeve Performance | General Purpose |
Anti-Static | No |
ANSI/ISEA Puncture Level | 3 |
Cuff Style | Shirred Slip-On |
Sleeve Construction | Cut and Sewn |
Series | AG9X |
ANSI/ISEA Abrasion Cycles | 22,600 |
Silicone-Free | Yes |
Latex-Free | Yes |
Sleeve Type | Knit Cuff |
ANSI/ISEA Puncture Force | 47 N |
Sleeve Liner Material | Polyester |
EN 388 Rating | 4X42F |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 9 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Gray, Size S, Series AG9X, Standards ANSI/ISEA, EN388, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 47 N, Anti-Static No, Latex-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- PEAKWORKS Tank Trolley, Temporary, 3-1/2 In dia. (V82235)
- MILWAUKEE TOOL 18 in. Level 5 Cut Resistant Protective Sleeves (12 pair) (48-73-9051B)
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size L (AG10009V-L (9))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- HEXARMOR Sleeve, Gripped, A6, 18" L, XL, Gray/Green (2044-XL (10))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XS (AS019S-XS (6))
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size S (AG10009V-S (7))
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, M (KP1T18/M)
- Hexarmor Cut-Resistant Sleeves