Shop All Cut-Resistant Sleeves
Hexarmor
Cut-Resistant Sleeves, Knit Cuff, ANSI/ISEA Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, L
Mfr # AG9X-L (9)
Zoro # G1871629
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- ANSI/ISEA Cut Level A7
- Color Gray
- Sleeve Material SuperFabric(R)
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # AG9X-L (9)
- Zoro # G1871629
- UPC # 810001791568
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 9 in |
Details
Item | Cut-Resistant Sleeves |
ANSI/ISEA Cut Level | A7 |
Color | Gray |
Sleeve Material | SuperFabric(R) |
ANSI/ISEA Abrasion Level | 6 |
Standards | ANSI/ISEA, EN388 |
ANSI/ISEA Cut Load | 4425 g |
Series | AG9X |
ANSI/ISEA Puncture Level | 3 |
Anti-Static | No |
Sleeve Construction | Cut and Sewn |
Brand and Series | HexArmor AG9X |
Cuff Style | Shirred Slip-On |
Sleeve Performance | General Purpose |
Sleeve Style | Sleeve with Thumbhole |
Sleeve Type | Knit Cuff |
ANSI/ISEA Puncture Force | 47 N |
EN 388 Rating | 4X42F |
ANSI/ISEA Abrasion Cycles | 22,600 |
Latex-Free | Yes |
Silicone-Free | Yes |
Sleeve Liner Material | Polyester |
Description
Cut-Resistant Sleeves, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 9 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Gray, Size L, Series AG9X, Standards ANSI/ISEA, EN388, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 47 N, Anti-Static No, Latex-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JL INDUSTRIES / ACTIVAR Vertical Decal Fire Extinguisher, Red Lettering On Clear Film (LDVRFE)
- BRADY B33 Series Metallized Polyester Permanent Labels 2in H x 3in W LGT GR 500/RL (B33-19-428)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 24" H (SPKHZ-55)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, M (2041-M (8))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, 2XL (AS019S-XXL (11))
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size XL (AG10009V-XL (10))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, M (AG10009S-M (8))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Large (AS019S-L (9))
- MAGID Cotton Sleeve Cut Level 1 (20TUB)
- Hexarmor Workwear and Protective Clothing