Shop All Cut-Resistant Sleeves
Hexarmor
Cut Resistant Sleeve with Thumbhole, 3XL
Mfr # AG10009S-XXXL (12)
Zoro # G1620812
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 9 in
- ANSI/ISEA Cut Level A7
- Color Gray
- Cut-Resistant Material SuperFabric(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # AG10009S-XXXL (12)
- Zoro # G1620812
- UPC # 815733011991
- Country of Origin Indonesia
- Category Cut-Resistant Sleeves
Dimensions
Size | 3XL |
Length | 9 in |
Sleeve Size | 3XL |
Description
Cut-Resistant Sleeve, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 9 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Gray, Size 3XL, Series Arm Guard AG10009S, Standards ANSI/ISEA 105, EN388, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 76 N, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Cowhide Palm, 2XL, PR (1400KXXL)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, L (9), 1 Pair (EXO-MPLW-04-L)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 14W, PR (807-6003 14W)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XS (AS019S-XS (6))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, L (AG10009S-L (9))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, XL, PR (2042-XL (10))
- HEXARMOR Safety Sleeve (2043)
- CONDOR Cut Resistant Sleeve/Thumbhole, 10 In. (5AJ47)
- Hexarmor Abrasion & Cut Resistant Clothing