Shop All Cut-Resistant Sleeves
Hexarmor
Cut Resistant Sleeve, HPPE, Knit Cuff, XL
Mfr # 2041-XL (10)
Zoro # G3791376
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Color Blue
- Cut-Resistant Material HPPE
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 2041-XL (10)
- Zoro # G3791376
- UPC # 812013029295
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | XL |
Sleeve Size | XL |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material HPPE, Color Blue, Size XL, Series Helix 2041, Standards ANSI/ISEA, EN388, FDA 21 CFR 177.1520, EN407, Stitching Material HPPE Blend, ANSI/ISEA Heat Level 1, EN 388 Rating 2X41F, ANSI/ISEA Cut Load 4907 g, ANSI/ISEA Abrasion Cycles 6,700, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS PediFix Fasciafix Plantar Fasciitis Relief Sleeve, Large, Each (6023L)
- CARGO MAXX Escort Oversize Load Mesh Sign - 6 Grommets (122-10003)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 2in To 5in Diameter (481)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, M (2041-M (8))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XL (1010-XL (10))
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size S (AG10009V-S (7))
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- Hexarmor Cut-Resistant Sleeves