Shop All Cut-Resistant Sleeves
Hexarmor
Cut Resistant Sleeve, HPPE, Knit Cuff, M
Mfr # 2041-M (8)
Zoro # G3791428
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Color Blue
- Cut-Resistant Material HPPE
- Sleeve Material HPPE
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2041-M (8)
- Zoro # G3791428
- UPC # 812013028373
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Sleeve Size | M |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material HPPE, Color Blue, Size M, Series Helix 2041, Standards ANSI/ISEA, EN388, FDA 21 CFR 177.1520, EN407, Stitching Material HPPE Blend, ANSI/ISEA Heat Level 1, EN 388 Rating 2X41F, ANSI/ISEA Cut Load 4907 g, ANSI/ISEA Abrasion Cycles 6,700, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hood Assembly, Standard, White (H-412)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size X3L (64-1-40P-X3L)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, S (2041-S (7))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, 3XL (AG8TW-XXXL (12))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, S (AG10009S-S (7))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- Hexarmor Abrasion & Cut Resistant Clothing