Shop All Cut-Resistant Sleeves
Hexarmor
Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, 3XL
Mfr # AS019S-XXXL (12)
Zoro # G3304117
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 19"
- ANSI/ISEA Cut Level A7
- Color Black
- Cut-Resistant Material SuperFabric(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # AS019S-XXXL (12)
- Zoro # G3304117
- Country of Origin Indonesia
- Category Cut-Resistant Sleeves
Dimensions
Size | 3XL |
Length | 19" |
Sleeve Size | 3XL |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff with Clip, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 19 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Black, Size 3XL, Series AS019S, Standards EN388, ANSI/ISEA, EN 388 Rating 4X42F, ANSI/ISEA Cut Load 4425 g, ANSI/ISEA Abrasion Cycles 22,600, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, ANSI/ISEA Puncture Force 76 N, Anti-Static No, Latex-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2-1/2 lb. (FA110)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (2062-XL (10))
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Foam Lined, Gray Frame, Gray Lens (11873-00000-20)
- HEXARMOR Sleeve, Gripped, A6, 18" L, XL, Gray/Green (2044-XL (10))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green (2044-M (8))
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, L, PR (2042-L (9))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Large (1010-L (9))
- BDG Black Cut Resistant Sleeve, Size 18" (99-1-330-18)
- Hexarmor Workwear and Protective Clothing