Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR
Mfr # 4071-M (8)
Zoro # G2143673
product price: $38.49
/pr
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size M
- Color Gray/Orange
- Glove Coating Material Uncoated
- Glove Coating Coverage None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4071-M (8)
- Zoro # G2143673
- UPC # 812013029127
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-3/4" |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Gray/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10927 (TC-10927)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- MOON AMERICAN Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In (356-2523061)
- MCR SAFETY Industry Grade Cow Driver Double, XL, PK12 (32113DPXL)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4071-XXXL (12))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4062-XXL (11))
- HEXARMOR Hexarmor 3041 Hercules Glove, XL, Black, EA (3041-XL (10))
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- HEXARMOR Safety Gloves, M, PR (2052-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, L, 1 PR (9010-L (9))
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, L, 1 PR (48UR29)
- Hexarmor Cut-Resistant Gloves