Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR
Mfr # 4071-XXXL (12)
Zoro # G2143795
product price: $37.89
/pr
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 3XL
- Color Gray/Orange
- Glove Coating Coverage None
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4071-XXXL (12)
- Zoro # G2143795
- UPC # 812013029165
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 9-3/4" |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Gray/Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 85808EC (85808EC)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, S (KBKB1T18TS)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_12x18 (T1-1015-HI_12x18)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4071-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- HEXARMOR Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather (5039-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, XL, 1 PR (9010-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (400R6E-XL (10))
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (11-541)
- Hexarmor Gloves & Hand Protection