Shop All Cut-Resistant Gloves
Hexarmor
Cut-Resistant Gloves, S, PR
Mfr # 3092-S (7)
Zoro # G5775656
product price: $52.49
/pr
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- ANSI/ISEA Cut Level A9
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3092-S (7)
- Zoro # G5775656
- UPC # 815733019423
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 11 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Beige, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ78)
- WEARWELL 8 ft. L x Natural Rubber Surface With Nitrile Sponge, 9/16" Thick (447.916X3X8BK)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BL)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- HEXARMOR Cut-Resistant Gloves, 2XS, PR (3092-XXS (5))
- HEXARMOR Cut-Resistant Gloves, 2XL, PR (3092-XXL (11))
- HEXARMOR Cut-Resistant Gloves, XL, PR (3092-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, S, 1 PR (9399S)
- Hexarmor Cut-Resistant Gloves