Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR
Mfr # 6044-XS (6)
Zoro # G4304912
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size XS
- Color Black
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 6044-XS (6)
- Zoro # G4304912
- UPC # 815733010819
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length Style | Standard |
Description
Needlestick-Resistant Gloves, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level 4, ANSI/ISEA Puncture Level 4, Cuff Style Elastic, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Materials SuperFabric(R), Glove Size XS, Glove Style Liner, Insulated No, Needlestick Coverage Palm Side, Series PointGuard(R) Ultra, Standards EN388, ANSI/ISEA, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Confined Space Tripod, Black (7507)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (PSTAGBPU-6)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-OD)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-M)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (6044-L (9))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (6044-M (8))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (3010-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (9014-S (7))
- HEXARMOR Safety Glove, Cut/Heat-Resist, Red, 2XS, PR (3055-XXS (5))
- HEXARMOR Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather (5039-XXL (11))
- CESTUS Work Gloves , Brutus MD #3408 PR (BMD 3408 L)
- Hexarmor Cut-Resistant Gloves