Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR
Mfr # 4041-XL (10)
Zoro # G4304894
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size XL
- Color Black
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4041-XL (10)
- Zoro # G4304894
- UPC # 815733010789
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Knit Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material SuperFabric(R), Glove Back Color Black, Standards EN388, ANSI/ISEA, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, ANSI/ISEA Needlestick Level - Palm 5, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Training DVD, DOT HAZMAT Gnrl Awareness (V0001739EO)
- ONYX Life Jacket, A/M-24, Auto/Man Inflatable (132000-500-004-15)
- ALLEGRO INDUSTRIES Strain Relief, 953407 (9534-07)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-15596)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (4041-L (9))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (4041-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (2066-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9013-M (8))
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Large (Size 9), 1 Pair (2076-L (9))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (4045-XL (10))
- WATSON GLOVES Cyclone, Made With Rpet Material, Nitrile Palm, Cut Resistant, XS (388-XS)
- Hexarmor Cut-Resistant Gloves