Hexarmor

Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR


product price: $103.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A9
  • Size S
  • Color Black
  • Glove Coating Coverage Uncoated
  • Glove Coating Material Uncoated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size S
Size S
Glove Length Style Standard

Description

Needlestick-Resistant Gloves, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level 4, ANSI/ISEA Puncture Level 4, Cuff Style Elastic, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Materials SuperFabric(R), Glove Size S, Glove Style Liner, Insulated No, Needlestick Coverage Palm Side, Series PointGuard(R) Ultra, Standards EN388, ANSI/ISEA, Anti-Static No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.