Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR
Mfr # 6044-L (9)
Zoro # G4304921
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size L
- Color Black
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 6044-L (9)
- Zoro # G4304921
- UPC # 815733010840
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length Style | Standard |
Description
Needlestick-Resistant Gloves, ANSI/ISEA Abrasion Level Not Tested, ANSI/ISEA Needlestick Level 4, ANSI/ISEA Puncture Level 4, Cuff Style Elastic, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Glove Construction Cut and Sewn, Glove Hand Style Left and Right, Glove Materials SuperFabric(R), Glove Size L, Glove Style Liner, Insulated No, Needlestick Coverage Palm Side, Series PointGuard(R) Ultra, Standards EN388, ANSI/ISEA, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO Fire Extinguisher Cabinet, For 10 lb Tank Weight, Surface Mount, 23.3 in Height, Keyed Lock (105-10 RRC-H)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- MCR SAFETY Replacement Windows for Double Matrix Faceshield (494400)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (GHR4-YELLOW)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XS, 1 PR (6044-XS (6))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (6044-M (8))
- HEXARMOR Knit Gloves, 1 PR (3080-M (8))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4060-XXXL (12))
- HEXARMOR Work Gloves, Rig Lizard, Size L, PR (2021X-L (9))
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8741)
- Hexarmor Gloves & Hand Protection