Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 400R6E-XXL (11)
Zoro # G3833024
product price: $248.99
/pr
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size 2XL
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Palm Material Silicon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 400R6E-XXL (11)
- Zoro # G3833024
- UPC # 815733011885
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 17" |
Length | 17" |
Size- Alpha | XL |
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material Silicone, Standards EN388, ANSI/ISEA, ANSI/ISEA Cut Level A9, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- ZING Gate Valve Lockout, 2-1/2 to 5" Handle Sz (7808)
- ULTRATECH Drain Seal, 36 In. L, 500 mil (2160)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312BL)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (400R6E-M (8))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (400R6E-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- HEXARMOR Leather Gloves, Orange/White Back, XS, PR (4067-XS (6))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (2059-XS (6))
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- MILWAUKEE TOOL Level 9 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7032B)
- Hexarmor Gloves & Hand Protection