Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR
Mfr # 4081-XL (10)
Zoro # G5118817
product price: $56.49
/pr
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Color Lime/White
- Glove Coating Material Uncoated
- Cuff Style Slip Fit
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4081-XL (10)
- Zoro # G5118817
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Size (Numeric) | 10 |
Size (Alpha) | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material SuperFabric(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Snort N Boar Pigskin Leather Palm, L, PK12 (1925L)
- NMC No Dogs Allowed Sign, M107AC (M107AC)
- KINCO Kinco Suede Cowhide Palm with Safety Cuff (1500-KS)
- ANSELL Lab Jacket, L, Red, Polyester (66-660)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4081-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2092-XXXL (12))
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (2083-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (1071-M (8))
- HEXARMOR Coated Gloves, Polyurethane, Gray, 2XL, PR (2085-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (1073-M (8))
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-D622/XL)
- Hexarmor Cut-Resistant Gloves