Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR
Mfr # 4022-XL (10)
Zoro # G4304684
product price: $42.59
/pr
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size XL
- Color Black/Red
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4022-XL (10)
- Zoro # G4304684
- UPC # 815733010116
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9 3/4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm and Knuckles, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex(R), SuperFabric, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards EN 388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (MG9694XL)
- 3M Safety Goggles, GoggleGear 500 Series, Scotchgard Anti-Fog, Clear Lens (GG501SGAF)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, M, 1 PR (2131-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- HEXARMOR Knit Gloves, General Purpose, S, PR (3054-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XL, 1 PR (2060-XXL (11))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Bl, M, PR (3084-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (2061-L (9))
- Hexarmor Gloves & Hand Protection