Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR
Mfr # 5039-S (7)
Zoro # G6592299
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A8
- Size S
- Color Gray/Yellow
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 5039-S (7)
- Zoro # G6592299
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A8, Stitching Material Nylon, Standards EN388, ANSI/ISEA, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA ESTELLE Women's Open Back Clog in Red, Size 7.5-8, PR (470638-004-39)
- TINGLEY Overboot, Men, L, Button Tab, Black, Rubber, PR (1400)
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, 2XL (11-250)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1092-XS (6))
- HEXARMOR Safety Gloves, Cut-Resistant, Black, 2XL, PR (3060-XXL (11))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- HEXARMOR Safety Gloves, PR (2050-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1095-L (9))
- HEXARMOR Knit Gloves, Gray, Size 8 (1050-M (8))
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (48-73-8744)
- Hexarmor Cut-Resistant Gloves