Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR
Mfr # 4081-S (7)
Zoro # G5118823
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size S
- Color White/Yellow
- Glove Coating Material Uncoated
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 4081-S (7)
- Zoro # G5118823
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material SuperFabric(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulating Blanket, Yellow, 18 In x 3 Ft (1836YLV)
- GLOVE GUARD Goggle Guard(R) Clip, Blue (80200BL)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- TRUE LINE CHANGES ss tee ELVIS EAGLE XL (8435XL)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4081-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- HEXARMOR Safety Gloves, PR (4066-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4080-XXXL (12))
- HEXARMOR Leather Gloves, White Back, XS, PR (4066-XS (6))
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- MAGID DROC GPD534 ANSI Cut Level A4 Hyperon Gloves with Polyurethane Palm Coating (GPD534-6)
- Hexarmor Cut-Resistant Gloves