Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR
Mfr # 4081-M (8)
Zoro # G5118747
product price: $53.65
/pr
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size M
- Color White/Yellow
- Glove Coating Material Uncoated
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4081-M (8)
- Zoro # G5118747
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material SuperFabric(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Roller Buckle Belt, Brown, 46" L, 1-1/2" W (A000556220113)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0535BY)
- BRADY Reflective Numbers And Letters, 4, PK25 (5000-4)
- SIGNMISSION OSHA Sign, Additional PPE Required Banding Pallets, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-10051)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4081-S (7))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4080-XXL (11))
- HEXARMOR Safety Gloves, PR (2050-M (8))
- HEXARMOR Safety Gloves, XXL, PR (2051-XXL (11))
- HEXARMOR Safety Glvs, A2,1063.8 N, Size XL, PR1 (2068X-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (2089-XXL (11))
- Hexarmor Gloves & Hand Protection