Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR
Mfr # 4022-M (8)
Zoro # G4304736
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size M
- Color Black/Red
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4022-M (8)
- Zoro # G4304736
- UPC # 815733010390
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9 1/2 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm and Knuckles, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex(R), SuperFabric, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards EN 388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 3 inch Height, 9 in Width, Poly (17774-45-3000)
- C-LINE PRODUCTS Slap 'N Go Magnetic Label Holders, Side Load, 4-1/4 x 2-1/2, Gray, PK100 (87701-BX)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4690)
- HEXARMOR Coated Gloves, Green/White, Size XL, PR (3050-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1092-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, S, 1 PR (9015-S (7))
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size L, PR1 (2068X-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- HEXARMOR Knit Gloves, 1 PR (3080-XS (6))
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X2L (20-9-1871-X2L)
- Hexarmor Cut-Resistant Gloves