Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR
Mfr # 5039-L (9)
Zoro # G6592369
product price: $61.49
/pr
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size L
- Color Gray/Yellow
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 5039-L (9)
- Zoro # G6592369
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A8, Stitching Material Nylon, Standards EN388, ANSI/ISEA, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0410YB)
- PIG Sediment Drain Filter, 49" L, 29" W, 20" H (FLT748-WPT)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (5039-M (8))
- HEXARMOR Safety Glvs, A2,1063.8 G2323N, Size3XL, PR1 (2068X-XXXL (12))
- HEXARMOR Cut-Resistant Gloves, M, PR (3092-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (1073-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (1073-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (1071-L (9))
- PROFLEX BY ERGODYNE ANSI A7 PU Coated CR Gloves, Gray, Size M (7071)
- Hexarmor Gloves & Hand Protection