Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR
Mfr # 4081-L (9)
Zoro # G5118762
product price: $56.49
/pr
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size L
- Color White/Yellow
- Glove Coating Material Uncoated
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4081-L (9)
- Zoro # G5118762
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material SuperFabric(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, L (101117-006-L)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- RINGERS GLOVES Impact Resistant Gloves, Black, L, PR (163)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4081-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (2089-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, 2XS, 1 PR (2062-XXS (5))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- HEXARMOR Cut Resistant Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (2065-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3022-XS (6))
- HEXARMOR Safety Gloves, Cut-Resistant, Brown, XL, PR (3060-XL (10))
- Hexarmor Cut-Resistant Gloves