Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR
Mfr # 4033-L (9)
Zoro # G9664078
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size L
- Color Black/Yellow
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4033-L (9)
- Zoro # G9664078
- UPC # 815733012851
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Palm Material Synthetic Leather, Glove Back Material Spandex(R), Glove Back Color Lime, Standards EN388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A8, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Gloves, 2X-Large, Brown, Black, Red (48-73-0024)
- HONEYWELL NORTH Miller DuraFlex® Stretchable Harnesses, E650-4/UGN (E650-4/UGN)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4033-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1095-XXS (5))
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Brn, XL, PR (3062-XL (10))
- HEXARMOR Work Gloves, Nitrile Dip, Size M, PR (7102-M (8))
- HEXARMOR Safety Gloves, PR (2050-XXL (11))
- ANSELL VF, Cut Resist Glove, A4, 8, 61DD59, PR (11-754VP)
- Hexarmor Gloves & Hand Protection