Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR
Mfr # 4022-L (9)
Zoro # G4304745
product price: $37.99
/pr
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size L
- Color Black/Red
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4022-L (9)
- Zoro # G4304745
- UPC # 815733010109
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm and Knuckles, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex(R), SuperFabric, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards EN 388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY79)
- RETRACTA-BELT Wall Mount Receiver, Plastic, 3 1/4 in H, Black (RE)
- DEXTERITY Work Gloves, Nitrile, M, Black/Gray, PR (S15GPNVB-8)
- 2W INTERNATIONAL Elastic Back Support Belt, 3X-Large, Black (BSB3400 3XL)
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 1 PR (2083-M (8))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4062-XXXL (12))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- HEXARMOR Cut-Resistant Gloves, 2XL, PR (3092-XXL (11))
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2083-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (2065-S (7))
- DEXTERITY Work Gloves, Nitrile, 2XL, Black/Gray, PR (S15GPNVB-11)
- Hexarmor Gloves & Hand Protection