Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR
Mfr # 5039-XXXL (12)
Zoro # G6592378
product price: $61.49
/pr
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Size 3XL
- Size 3XL
- Color Gray/Yellow
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 5039-XXXL (12)
- Zoro # G6592378
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length Style | Standard |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Leather Gloves, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A8, Stitching Material Nylon, Standards EN388, ANSI/ISEA, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Wide Right Turns, OSHA, 10" x 14", Vinyl (8001267)
- SCRUSHER Big Boot Scusher (SC5U)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (6012M)
- TAPE LOGIC Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll (DL6770)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (400R6E-XL (10))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4018-XL (10))
- HEXARMOR Coated Gloves, Green/White, Size 2XL, PR (3050-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2095-XXS (5))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15/10XL)
- Hexarmor Gloves & Hand Protection