Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR
Mfr # 4081-XXXL (12)
Zoro # G5113908
product price: $56.49
/pr
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- ANSI/ISEA Cut Level A8
- Size 3XL
- Color White/Yellow
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4081-XXXL (12)
- Zoro # G5113908
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material SuperFabric(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Label Holder Inerts 5 Per Sheet, PK50 (LI-51-5)
- GUARDIAN PURE SAFETY GROUP SERIES 1 HARNESS, M-L, PT (37001)
- JAYDEE BOEN Safety Cone, Orange, Reflective, 18" (TC-18R)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- HEXARMOR Work Gloves, Rig Lizard, Size M, PR (2021X-M (8))
- HEXARMOR Coated Gloves, Green/White, Size S, PR (3050-S (7))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4081-XL (10))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (1073-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1092-XS (6))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR (10-302-XXXL (12))
- Hexarmor Gloves & Hand Protection