Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR
Mfr # 4081-XXL (11)
Zoro # G5118099
product price: $53.65
/pr
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Color Lime/White
- Glove Coating Material Uncoated
- Cuff Style Slip Fit
- ANSI/ISEA Abrasion Level 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4081-XXL (11)
- Zoro # G5118099
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 1/2 in |
Glove Length Style | Standard |
Size (Numeric) | 11 |
Size (Alpha) | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material SuperFabric(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 7 (STAGBPU-7)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, XS, PR (4500-06)
- BADGER Fire Extinguisher, 6A:120B:C, Dry Chemical, 20 lb (B20M)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4081-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4081-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- HEXARMOR Safety Gloves, 10 in, Left n Right, PR1 (4073-M (8))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- HEXARMOR Coated Gloves, Polyurethane, Gray, L, PR (2085-L (9))
- HEXARMOR Safety Gloves, PR (3025-XL (10))
- Hexarmor Cut-Resistant Gloves