Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR
Mfr # 9009-XL (10)
Zoro # G3795917
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size XL
- Color Gray
- Glove Coating Coverage None
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 9009-XL (10)
- Zoro # G3795917
- UPC # 815733011304
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA, EN388, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Gloves, Medium (60595)
- BRADY Label, 1/2 in W, White (BM-11-498)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- INCOM FloorMarkingTape, L, Red, 6inLx2inW, PK25 (LM110R)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (9009-XXL (11))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (3010-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2077-XL (10))
- HEXARMOR Knit Gloves, Red/Gray, Size 9 (L) (1033-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (2066-M (8))
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- Hexarmor Gloves & Hand Protection