Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR
Mfr # 4045-S (7)
Zoro # G3825060
original price:
$52.49
6% off
new price: $49.25
/pr
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size S
- Color Black
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4045-S (7)
- Zoro # G3825060
- UPC # 815733010680
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8" |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Standards ANSI/ISEA, EN388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level - Fingertips 3, ANSI/ISEA Needlestick Level - Palm 2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bk, Al, Rnd, PK25 (87605)
- SAFETY TECHNOLOGY INTERNATIONAL White Steel Surface MountBeacon and Sounder Cage 8-7/8"H (STI-9665)
- JAFLINE Fire Hose, 50 ft. L, Wht, 2" dia, Rocker Lug (G51H2LNW50N)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR (4045-XXXL (12))
- HEXARMOR Safety Gloves, S, PR1 (4067-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 1 PR (1071-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, 3XL, 1 PR (2020-XXXL (12))
- HEXARMOR Knit Gloves, General Purpose, XS, PR (2059-XS (6))
- HEXARMOR Safety Gloves, PR (4061-XXXXXL (14))
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size M (8) (99-1-9629-8)
- Hexarmor Gloves & Hand Protection