Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR
Mfr # 4045-XXXL (12)
Zoro # G3970642
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size 3XL
- Color Black
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 4045-XXXL (12)
- Zoro # G3970642
- UPC # 815733013681
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 8" |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Standards ANSI/ISEA, EN388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A7, ANSI/ISEA Needlestick Level - Fingertips 3, ANSI/ISEA Needlestick Level - Palm 2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- MCR SAFETY Leather Palm Gloves, Cowhide, L, PR (1200)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN21)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (4045-S (7))
- HEXARMOR Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather (5039-XXL (11))
- HEXARMOR Work Gloves, Rig Lizard, Size 2XL, PR (2021X-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, M, 1 PR (2060-M (8))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XS, 1 PR (4062-XS (6))
- HEXARMOR Cut Resistant Gloves, A5 ANSI/ISEA Cut, PR (4061-XXXXL (13))
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMG-C91-009)
- Hexarmor Gloves & Hand Protection