Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR
Mfr # 4072-XL (10)
Zoro # G2143777
product price: $34.85
/pr
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size XL
- Color Gray/Orange
- Glove Coating Material Uncoated
- Glove Coating Coverage None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4072-XL (10)
- Zoro # G2143777
- UPC # 812013029219
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9-3/4" |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W.E. CHAPPS Vest, Butyl Rubber, Gray (CSVM05)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, S (70129_310-S)
- PLASTICS R UNIQUE Parking Block, Deluxe, 6 ft., White, Lags (D6PBW-LAGS)
- MUCK BOOT CO 10 Men's Black (CHS-000A/10)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (4072-M (8))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- HEXARMOR Safety Gloves, M, PR (2052-M (8))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4060-XXXL (12))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4018-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, L, 1 PR (1091-L (9))
- SHOWA Cut Resistant Gloves, A3 Cut Level, Nitrile, L, 1 PR (KV350L-09)
- Hexarmor Gloves & Hand Protection