Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR
Mfr # 4072-S (7)
Zoro # G2143786
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Color Orange
- Glove Coating Coverage None
- Glove Coating Material Uncoated
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 4072-S (7)
- Zoro # G2143786
- UPC # 812013029189
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9-3/4" |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style Spandex(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material HPPE, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- TALON TRAX Knee Boots, Size 15, 15" H, Black, Plain, PR (21DL05)
- KISHIGO XL, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-XL)
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 3XL, 1 PR (4072-XXXL (12))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4072-XXL (11))
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (4072-XS (6))
- HEXARMOR Safety Gloves, PR (4066-S (7))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (9014-M(8))
- HEXARMOR Safety Gloves, 9 3/5 in, Left n Right, PR1 (4073-S (7))
- ANSELL VF, Cut Res glves, A5, 7, 61DD65, PR (11-755VP)
- Hexarmor Gloves & Hand Protection