Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Gloves, A5 ANSI/ISEA Cut, PR
Mfr # 4061-XXXXL (13)
Zoro # G3825435
product price: $26.99
/pr
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 4XL
- ANSI/ISEA Cut Level A5
- Size 4XL
- Color Light Gray, Orange
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 4061-XXXXL (13)
- Zoro # G3825435
- UPC # 812013028731
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 4XL |
Size | 4XL |
Glove Length | 9-3/4" |
Glove Length Style | Standard |
Size- Numeric | 13 |
Size- Alpha | 4XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 482 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN338, EN407, Glove Length 9 13/16 in, Glove Hand Style Left and Right, Thumb Style Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, L, Green, Nylon (307-10)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- WEARWELL 26 ft. L x PVC, 1/4" Thick (701.14X3X26BK)
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3020-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR (2076-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1095-XXS (5))
- HEXARMOR Knit Gloves, 1 PR (3080-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1070-S (7))
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- Hexarmor Gloves & Hand Protection