Shop All Cut-Resistant Gloves
Hexarmor
Cut-Resistant Gloves, 2XS, PR
Mfr # 3092-XXS (5)
Zoro # G5774834
product price: $52.49
/pr
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size 2XS ( 5 )
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3092-XXS (5)
- Zoro # G5774834
- UPC # 812013021589
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XXS |
Size | 2XS ( 5 ) |
Glove Length | 11 in |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Beige, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Cable Lockout, PK24 (150823)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ELECTRIDUCT Rubber Ring Anti-Fatigue Drainage Mat- 3ft x 3ft x 1/2" (FM-FIC-RRM33)
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- HEXARMOR Cut-Resistant Gloves, XL, PR (3092-XL (10))
- HEXARMOR Cut-Resistant Gloves, S, PR (3092-S (7))
- HEXARMOR Cut-Resistant Gloves, L, PR (3092-L (9))
- HEXARMOR Safety Gloves, 10 2/5 in, Left n Right, PR1 (4073-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- HEXARMOR Safety Gloves, M, PR (2051-M (8))
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR (3060-XS (6))
- Hexarmor Cut-Resistant Gloves