Shop All Cut-Resistant Gloves
Hexarmor
Cut-Resistant Gloves, 2XL, PR
Mfr # 3092-XXL (11)
Zoro # G5767904
product price: $52.49
/pr
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size 2XL ( 11 )
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 3092-XXL (11)
- Zoro # G5767904
- UPC # 815733019461
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Glove Length | 11 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Beige, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A9, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underground Warning Tape, 1000 ft. (91294)
- OCCUNOMIX Medium Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YM)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- SAFE KEEPER Suspension Trauma Relief Pack (STS01-SK)
- HEXARMOR Cut-Resistant Gloves, M, PR (3092-M (8))
- HEXARMOR Cut-Resistant Gloves, L, PR (3092-L (9))
- HEXARMOR Cut-Resistant Gloves, XL, PR (3092-XL (10))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR (10-302-XXXL (12))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (9009-XXL (11))
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4012-S (7))
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (KV224DJ)
- Hexarmor Cut-Resistant Gloves