Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR
Mfr # 9010-M (8)
Zoro # G3838441
original price:
$36.55
10% off
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size M
- Color Black/Gray
- Glove Coating Coverage Palm
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hexarmor
- MFR # 9010-M (8)
- Zoro # G3838441
- UPC # 815733011342
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 12 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material SuperFabric(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X44F, Standards EN388, ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86221 (86221)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Stainless Steel (FS1118)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, L, 1 PR (9010-L (9))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (400R6E-XXL (11))
- HEXARMOR Knit Gloves, General Purpose, L, PR (3054-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (2065-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR (2066-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size XS (6) (99-1-9772-6-K)
- Hexarmor Cut-Resistant Gloves