Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XS, 1 PR
Mfr # 2076-XXXS (4)
Zoro # G3825085
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XS
- ANSI/ISEA Cut Level A6
- Size 3XS
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2076-XXXS (4)
- Zoro # G3825085
- UPC # 810001793975
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XS |
Size | 3XS |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 4 |
Size- Alpha | 3XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Standards ANSI/ISEA, CE 4X42F, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY ONYX Rip stop Parka w/Removable Fleece (8507-MD)
- SAFEWAZE Latitude HD 10' Single Cable SRL: Carabiner, Snap Hook (SW8008-10)
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, XL (RWG800XL)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (7500PFXL)
- HEXARMOR Knit Gloves, General Purpose, XS, PR (2059-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1092-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (5039-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4081-XL (10))
- CORDOVA MACHINIST Cut Level A4 Black Foam Nitrile Coated Gloves (3734XL)
- Hexarmor Cut-Resistant Gloves