Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR
Mfr # 2076-XXXL (12)
Zoro # G7270422
Best Seller
product price: $8.49
/pr
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 3XL
- Color Black/Blue
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2076-XXXL (12)
- Zoro # G7270422
- UPC # 812013027635
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X44F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Pk25 (WR1253)
- TAPE LOGIC Tape Logic® Heavy-Duty Anti-Slip Tape, 33 Mil, 6" x 60', Yellow, 1/Roll (T960660Y)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XXL (US370)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, XL (LUX-TENBIB-YXL)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Medium (Size 8), 1 Pair (2076-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2076-XXS (5))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (4041-M (8))
- HEXARMOR Safety Gloves, XL, PR (2051-XL (10))
- HEXARMOR Safety Gloves, M , PR1 (2086X-M (8))
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size XS (6) (99-1-9772-6-K)
- Hexarmor Gloves & Hand Protection