Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR
Mfr # 2077-XL (10)
Zoro # G3791629
product price: $15.35
/pr
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level A6
- Size XL
- Color Black/Yellow
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2077-XL (10)
- Zoro # G3791629
- UPC # 812013023842
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, Insulated Yes, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in (3637)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (2077-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2077-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR (2077-XXL (11))
- HEXARMOR Safety Glove, Cut/Heat Resistant, Ylw, S, PR (3062-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4021X-XL (10))
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (21AH89)
- Hexarmor Gloves & Hand Protection