Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR
Mfr # 2073-XL (10)
Zoro # G3791455
product price: $18.85
/pr
Not eligible for select promotions
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size XL
- Color Black/Yellow
- Glove Coating Coverage Full
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hexarmor
- MFR # 2073-XL (10)
- Zoro # G3791455
- UPC # 810001791070
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43E, Standards ANSI/ISEA, CE, EN388 4X43E, EN 511 12X, Insulated Yes, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- HONEYWELL UVEX LENS WRAPAROUND CLEAR ANTI FOG (S8510)
- STI Endothermic Firestop Sealant - Red (LC129)
- ENVIROTACK&TRADE EnviroTac 36x45 60-Layer Gray Disposable Adhesive Mat (PS 3645 64 G)
- HEXARMOR Safety Gloves, PR (3025-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4027-XXL (11))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- HEXARMOR Safety Gloves, Knit, A5, XS, Black/Blue, PR (3020-XS (6))
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2090X-XXL (11))
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Size L (9) (99-1-9632-9)
- Hexarmor Gloves & Hand Protection